Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Blade, Bimetal, 12", 32 TPI, PK5
Mfr # 3906-300-32-5P
Zoro # G7600111
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 3906-300-32-5P
- Zoro # G7600111
- UPC # 7311518237424
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Bimetal 12" Hacksaw Blade 32 TPI 5 Pack |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Hacksaw Blade,Bimetal,12 In.,32 TPI,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- BAHCO Bahco Mini Hacksaw Handle, Aluminum, 10" (208)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- PRO-GRADE TOOLS Coping Saw, Wood Handle, 6-3/4" (31963)
- Bahco Hacksaw and Coping Saw Blades