Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Blade, Bimetal, 12", 18T, PK10
Mfr # 3906-300-18-10P
Zoro # G7612127
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 3906-300-18-10P
- Zoro # G7612127
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Bimetal 12" Hacksaw Blade 18 TPI - 10 Pk |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Hacksaw Blade,Bimetal,12 In.,18T,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- VAUGHAN BALL PEIN HAMMER 24OZ (TC224)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- BAHCO Bahco Junior Hacksaw, Wire Handle, 6" (218)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- Bahco Hacksaw and Coping Saw Blades