Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Bahco
Bahco Hacksaw Blade, 12", 24 TPI (Discontinued)
Mfr # 3906-300-24-2P
Zoro # G7624255
This Product is Discontinued
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 3906-300-24-2P
- Zoro # G7624255
- UPC # 7311518233624
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Hacksaw Blade - 12 in 24 Tpi 5 Pk |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Hacksaw Blade,12 In.,24 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.