Shop All Hand Saws
Bahco
Bahco General Purpose Saw Blade, 12"
Mfr # 369-BLADE
Zoro # G7621181
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Bahco
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- WERNER Tool Belt -Xxl (M110005)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- Bahco Cutting and Shaping Tools