Shop All Hand Files and Rasps
Bahco
Bahco Flat File, 8", Ergo, Oberg
Mfr # 1-106-08-1-2
Zoro # G7645876
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-106-08-1-2
- Zoro # G7645876
- UPC # 7311518000301
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Round File, 8", Ergo Handle, Oberg |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Flat File,8 In.,Ergo,Oberg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- GEARWRENCH 27mm 72-Tooth 12 Point Ratcheting Combination Wrench (9127D)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- BAHCO Bahco Mill File, 12", Bastard Cut, 37 TPI (1-143-12-1-0)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Round File, Ergo, 10" Bastard, 23 TPI (1-230-10-1-2)
- BAHCO Bahco Round File, 6", Smooth Cut 56 TPI (1-230-06-3-0)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- Bahco Hand Files and Rasps