Shop All Hand Files and Rasps
Bahco
Bahco Flat File, 14", Bastard Cut, 18 TPI
Mfr # 1-110-14-1-0
Zoro # G7643469
Sold in multiples of 5 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 1-110-14-1-0
- Zoro # G7643469
- UPC # 7311518019488
- Country of Origin Portugal
- Category Hand Files and Rasps
Details
Item | Flat File, 14", Bastard Cut, 18 TPI |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Flat File,14 In.,Bastard Cut,18 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- DEWALT 20 in. Variable-Speed Scroll Saw (DW788)
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Mill File, 12", Bastard Cut, 37 TPI (1-143-12-1-0)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- Bahco Hand Files and Rasps