Shop All Hand Files and Rasps
Bahco
Bahco Flat File, 12", Second Cut, 28 TPI
Mfr # 1-110-12-2-0
Zoro # G7603867
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-110-12-2-0
- Zoro # G7603867
- UPC # 7311518019457
- Country of Origin Portugal
- Category Hand Files and Rasps
Details
Item | Flat File, 12", Second Cut, 28 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Flat File,12 In.,Second Cut,28 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Pad (151284-00SV)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- BAHCO Bahco Plastic Cut File, 14", Smooth Cut (1-145-14-0-0)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- SIMONDS Flat Bd 12 (73236000)
- Bahco Hand Files and Rasps