Shop All Hand Files and Rasps
Bahco
Bahco Filemaster File, Ergo, 10", 9TPI and 13TPI
Mfr # FM10
Zoro # G7620621
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # FM10
- Zoro # G7620621
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Filemaster File, Ergo, 10", 9 & 13 TPI |
Sub-Category | Bahco |
Description
Filemaster File,Ergo,10 In.,9TPI and 13TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- HYDE Rounded Tip 100 Blade Dispenser (42102)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- BAHCO Bahco Round File, Ergo, 10" Bastard, 23 TPI (1-230-10-1-2)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- Bahco Cutting and Shaping Tools