Shop All Hand Files and Rasps
Bahco
Bahco Farmers File, 10", Second, 18 and 36 TPI
Mfr # 4-155-10-2-0
Zoro # G7626897
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4-155-10-2-0
- Zoro # G7626897
- UPC # 7311518116200
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Farmer'S File, 10", Second, 18& 36 TPI |
Sub-Category | Bahco |
Description
Farmers File,10 In.,Second,18 and 36 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 1/4 in, 12 point SAE socket (4708T)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Impact Socket (5-3254)
- CMT Forstner Bit, 35mm (537.350.31)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- BAHCO Bahco Plastic Cut File, 14", Smooth Cut (1-145-14-0-0)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- Bahco Hand Files and Rasps