Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Ergo Cut Blade Jr. Hacksaw
Mfr # 228-15-5P
Zoro # G7609099
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 6"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 228-15-5P
- Zoro # G7609099
- UPC # 7311518031442
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 6" |
Details
Item | Wood Cut Blade Jr. Hacksaws |
Material | Carbon Steel |
Sub-Category | Bahco |
Description
Ergo Cut Blade Jr. Hacksaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 17/64 (C01538)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 6TPI (3811800)
- Bahco Hacksaw and Coping Saw Blades