Shop All Chisels
Bahco
Bahco Ergo Chisel, 3/8", 10mm
Mfr # 434-10
Zoro # G7634676
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-3/4
- Material Steel w/Plastic Ergo Handle
- Sub-Category Bahco
- Width 3/8"
- Color Silver;Black;Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10-3/4 |
Width | 3/8" |
Details
Item | Ergo Chisel 3/8" (10MM) |
Material | Steel w/Plastic Ergo Handle |
Sub-Category | Bahco |
Color | Silver;Black;Orange |
Description
Ergo Chisel,3/8 In.,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- MILWAUKEE TOOL 5/8 in. Grinder Inner Disc Flange (ML43-34-0935)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- BAHCO Bahco Chisel Wooden Handle (425-18)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- AJAX TOOL WORKS CHISEL HAND FLAT 8" (AJ516)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- Bahco Chisels