Bahco

Bahco Ergo Chisel, 1/4", 6mm


product price: $31.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10-3/4
  • Material Steel w/Plastic Ergo Handle
  • Sub-Category Bahco
  • Width 1/4"
  • Color Silver;Black;Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bahco
  • MFR # 434-6
  • Zoro # G7635717
  • UPC #
    7311518238483
  • Country of Origin Spain
  • Category Chisels

Dimensions

Length 10-3/4
Width 1/4"

Details

Item Ergo Chisel 1/4" (6MM)
Material Steel w/Plastic Ergo Handle
Sub-Category Bahco
Color Silver;Black;Orange

Description

Ergo Chisel,1/4 In.,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.