Shop All Chisels
Bahco
Bahco Ergo Chisel, 1/2", 12mm
Mfr # 434-12
Zoro # G7625698
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-3/4
- Material Steel w/Plastic Ergo Handle
- Sub-Category Bahco
- Width 1/2"
- Color Silver;Black;Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10-3/4 |
Width | 1/2" |
Details
Item | Ergo Chisel 1/2" (12MM) |
Material | Steel w/Plastic Ergo Handle |
Sub-Category | Bahco |
Color | Silver;Black;Orange |
Description
Ergo Chisel,1/2 In.,12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- MAYHEW PRO Hollow Punch, Round, Steel, 1 x 1-1/4 In (50512)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- BAHCO Bahco Chisel Wooden Handle (425-18)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- MAYHEW Clapboard Chisel, 2 In. x 18 In. (12312)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- WRIGHT TOOL COLD CHISEL 1/2" (WR9603)
- Bahco Cutting and Shaping Tools