Shop All Chisels
Bahco
Bahco Ergo Chisel, 1", 25mm
Mfr # 434-25
Zoro # G7629058
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-3/4
- Material Steel w/Plastic Ergo Handle
- Sub-Category Bahco
- Color Silver;Black;Orange
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 10-3/4 |
Width | 1" |
Details
Item | Ergo Chisel 1" (25MM) |
Material | Steel w/Plastic Ergo Handle |
Sub-Category | Bahco |
Color | Silver;Black;Orange |
Description
Ergo Chisel,1 In.,25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 -7'9)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9153)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- BAHCO Bahco Chisel Wooden Handle (425-18)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- BAHCO Bahco Ergo Chisel Set, 3 pcs. (434-S3-EUR)
- PROTO Cold Chisel, Super Duty, 5/8 in. Tip (J86A1/2S2-TT)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- STECK MANUFACTURING CO INC Steck Manufacturing STC20015SB Seam Buster Spot Weld Chisel (STC20015SB)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- Bahco Chisels