Shop All Scissors
Bahco
Bahco Electrician Scissor, 5", 1000V
Mfr # SC127V
Zoro # G7618147
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Sub-Category Bahco
- Length Blade: 2"
- Features Single Layer Coating, Small Groove in the Blade for Stripping Cables, Guard to Avoid Fingers Touching the Metallic Part by Mistake
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Length | Blade: 2" |
Details
Item | Electrician Scissor |
Sub-Category | Bahco |
Features | Single Layer Coating, Small Groove in the Blade for Stripping Cables, Guard to Avoid Fingers Touching the Metallic Part by Mistake |
Handle Color | Red |
Description
Electrician Scissor,5 In.,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Employee Record Master File Jacket, PK20 (3280)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 48 PK (BY1076-48BLACK)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- VON KLAUS 7.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2518)
- A E S INDUSTRIES SCISSOR CLAMP 10 1/2" SELF-ADJUSTING (ADT-402)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- FLUKE NETWORKS Fluke Networks44500-000 Electricians Snips (44500-000)
- CLAUSS Shear, Blade 4-1/4 " L, Titanium Bonded (20374)
- Bahco Scissors