Shop All Shears, Pruners & Loppers
This Product is Discontinued
Bahco
Bahco Economy Bow Saw, 30", Lightweight (Discontinued)
Mfr # SE-15-30
Zoro # G6112823
This Product is Discontinued
Key Features
- Handle Material Steel
- Type Bow Saw
- Features High Impact Orange Enamel Paint Protects From Rust and Corrosion
- Blade Length 30"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # SE-15-30
- Zoro # G6112823
- Country of Origin Portugal
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 30" |
Details
Handle Material | Steel |
Type | Bow Saw |
Features | High Impact Orange Enamel Paint Protects From Rust and Corrosion |
Sub-Category | Bahco |
Item | Saw |
Description
Economy Bow Saw,30 In.,Lightweight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.