Shop All Hand Saws
Bahco
Bahco Dry Wall Saw
Mfr # PC-6-DRY
Zoro # G7637056
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Material Steel W/plastic Handle
- Color Silver/Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Details
Item | Drive Wall Saw |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Color | Silver/Orange/Black |
Description
Dry Wall Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- Bahco Cutting and Shaping Tools