Shop All Cutting Pliers
Bahco
Bahco Diagonal Cutting Pliers, 5-1/2"
Mfr # 2101S-140
Zoro # G7613816
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated
- Handle Type Plastic Injected
- Jaw Length 16.4mm
- Jaw Width 19mm
- Material High Performance Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 2101S-140
- Zoro # G7613816
- UPC # 7314150106592
- Country of Origin Spain
- Category Cutting Pliers
Dimensions
Jaw Length | 16.4mm |
Jaw Width | 19mm |
Overall Length | 140mm |
Details
Features | Greater Leverage and Cutting Capacity; Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Reduced Distance From the Joint to the Centre of the Cutting Edges Give Increased Leverage and Cutting Capacity; Anti Corrosion Treated |
Handle Type | Plastic Injected |
Material | High Performance Alloy Steel |
Voltage Rating | 1000V |
Finish | black oxide |
Insulated/Uninsulated | Insulated |
Sub-Category | Bahco |
Item | Diagonal Cutting Pliers,5-1/2" |
Description
Diagonal Cutting Pliers,5-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 6 Piece Straight Flute Screw Extractor Set (53645)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 2" X 5/16 X .040 X 24 Tpi, 5Pk (BU224)
- H & H INDUSTRIAL PRODUCTS Ultra Precision Torque Drive Hand Tapper (3900-0257)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- KNIPEX 8" Cycle Pliers w/ Angled Head, Plastic Grip (84 21 200)
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- Bahco Cutting Pliers