Shop All Cutting Pliers
This Product is Discontinued
Bahco
Bahco Diagonal Cutting Plier, 7" (Discontinued)
Mfr # 2101G-180
Zoro # G7599579
This Product is Discontinued
Key Features
- Features Greater Leverage and Cutting Capacity; Self Opening Handles When Spring Activated; Anti Corrosion Treated
- Handle Type 2-Component
- Jaw Length 20mm
- Jaw Width 23mm
- Material High Performance Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2101G-180
- Zoro # G7599579
- Country of Origin Spain
- Category Cutting Pliers
Dimensions
Jaw Length | 20mm |
Jaw Width | 23mm |
Overall Length | 180mm |
Details
Features | Greater Leverage and Cutting Capacity; Self Opening Handles When Spring Activated; Anti Corrosion Treated |
Handle Type | 2-Component |
Material | High Performance Alloy Steel |
Finish | Black Finish |
Item | Diagonal Cutting Plier,7" |
Sub-Category | Bahco |
Description
The Bahco 2101G-180 Diagonal Cutting Plier is a durable, heavy duty tool. The high performance alloy steel is resistant to wear and corrosion. This 7" diagonal cutting plier has a black finish and 2-component handle for added comfort. It also features a 20mm jaw length and 23mm jaw width, as well as an overall length of 180mm. Designed for the job, this Bahco Diagonal Cutting Plier is your go-to tool when it comes to trimming wire and metal strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.