Shop All Cutting Pliers
This Product is Discontinued
Bahco
Bahco Diagonal Cutting Plier, 5-1/2" (Discontinued)
Mfr # 2101G-140
Zoro # G7611591
This Product is Discontinued
Key Features
- Features Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Greater Leverage and Increased Cutting Capacity; Equipped With a Patented Return Spring Featuring An On/Off Function; Round Shaped Jaws Give Improved Accessibility in Confined Spaces; Anti Corrosion Treated
- Handle Type 2-Component
- Jaw Length 16.4mm
- Jaw Width 19mm
- Material High Performance Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2101G-140
- Zoro # G7611591
- Country of Origin Spain
- Category Cutting Pliers
Dimensions
Jaw Length | 16.4mm |
Jaw Width | 19mm |
Overall Length | 140mm |
Details
Features | Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Greater Leverage and Increased Cutting Capacity; Equipped With a Patented Return Spring Featuring An On/Off Function; Round Shaped Jaws Give Improved Accessibility in Confined Spaces; Anti Corrosion Treated |
Handle Type | 2-Component |
Material | High Performance Alloy Steel |
Finish | Black Finish |
Item | Diagonal Cutting Plier,5-1/2" |
Sub-Category | Bahco |
Description
If you are looking for a cutting plier, the Bahco 2101G-140 Diagonal Cutting Plier is an excellent choice. It features high performance alloy steel that will ensure durability and longevity. Made of high performance alloy steel, this cutting plier has a black finish and is resistant to corrosion. With a 2-component handle, it has excellent grip and control. The jaw length measures 16.4mm and the jaw width is 19mm. The overall length of the diagonal cutting plier is 140mm. If you want to cut through thick materials like nails or screws with ease, this Bahco Diagonal Cutting Plier 5 1/2" is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.