Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Coping Saw Rod Blade, 6"
Mfr # 216-150-R
Zoro # G7610410
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 216-150-R
- Zoro # G7610410
- Country of Origin United Kingdom
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 6" |
Details
Item | Coping Saw Rod Blade, 6" (1/Card) |
Sub-Category | Bahco |
Description
Coping Saw Rod Blade,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- STARRETT Rule 12IN (C604RE-12)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", PK3 (3906-300-3P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- PERFORMANCE TOOL 4-Pc 12 In Hacksaw Blades, W741C (W741C)
- Bahco Cutting and Shaping Tools