Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Coping Saw Blade, 6", 15 TPI, PK5
Mfr # 303-5P
Zoro # G7643855
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 303-5P
- Zoro # G7643855
- UPC # 7311518031435
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 6" |
Details
Item | Coping Saw Blade 6", 15 TPI (5/Pk) |
Sub-Category | Bahco |
Color | Black |
Description
Coping Saw Blade,6 In.,15 TPI,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Channel Float, Rnd, 6x60 in, Mag, w/o Handle (CC045-01)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- IRWIN SPEEDBOR HEX KEY EXT 6"" (88702)
- GARDNER BENDER Linemans Pliers and Crimping Tool (GCP-3400)
- BAHCO Bahco Junior Hacksaw, Plastic Handle, 6" (268)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- Bahco Hacksaw and Coping Saw Blades