Shop All Adjustable Wrenches
Bahco
Bahco Combo Adjustable Pipe Wrench, 8"
Mfr # 9031 RP US
Zoro # G7645185
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Black Phosphate
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Slim Head With Tapered Jaws
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 9031 RP US
- Zoro # G7645185
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Phosphate |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Slim Head With Tapered Jaws |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-1/2" |
Sub-Category | Bahco |
Item | Combo Adjustable Pipe Wrench,8" |
Description
Combo Adjustable Pipe Wrench,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Phillips, Robertson Square Recess, Torx(R) Bit 7 3/4 in, Drive Size: 1/4 in, 3/8 in (0153-47C)
- HHIP 1/8 X 3/4 X 5" P3W 5% Cobalt Parallel Cut-Off Blade (2000-7050)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- TOUGH GUY Roof Brush (1YXC4)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Black (BAH9070RUS)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- BAHCO Bahco Adjustable Wrench, Black, 6 (BAH8070RUS)
- BAHCO Bahco Adjustable Wrench, Black, 15" (8074 R US)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- Bahco Wrenches