Shop All Adjustable Wrenches
Bahco
Bahco Chrome Adjustable Wrench, Ergo, 8"
Mfr # 9071 RC US
Zoro # G7621400
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Chrome
- Features Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 9071 RC US
- Zoro # G7621400
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Chrome |
Features | Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-1/16" |
Item | Chrome Adjustable Wrench,Ergo,8" |
Sub-Category | Bahco |
Description
Chrome Adjustable Wrench,Ergo,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- ORBIS 7 1/2 in Linemans Plier, Steel (9O 21-410 SBA)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome (BAH8071RCUS)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- Bahco Adjustable Wrenches