Shop All Adjustable Wrenches
Bahco
Bahco Chrome Adjustable Wrench, Ergo, 12"
Mfr # 9073 RC US
Zoro # G7624261
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome
- Features Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 9073 RC US
- Zoro # G7624261
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome |
Features | Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-5/16" |
Item | Chrome Adjustable Wrench,Ergo,12" |
Sub-Category | Bahco |
Description
Chrome Adjustable Wrench,Ergo,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- PALMGREN Bench Lathe, 115V, 1ph, 8"x12" (9684508)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black (BAH9073RPUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Black (BAH9070RUS)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- Bahco Wrenches