Shop All Chainsaw Sharpeners
Bahco
Bahco Chain Saw File
Mfr # PH-6604-1P
Zoro # G7602351
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Color Orange
- Material Ergo bi-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # PH-6604-1P
- Zoro # G7602351
- UPC # 7311518152819
- Country of Origin Sweden
- Category Chainsaw Sharpeners
Details
Item | Chain Saw File Handle, 1/Pk |
Sub-Category | Bahco |
Color | Orange |
Material | Ergo bi-molded plastic |
Description
Chain Saw File
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- OREGON Push-Pull Control (60-100)
- LOGO BRANDS Dallas Cowboys Quad Chair (609-13Q)
- GILMOUR Hose Shut-Off Valve Poly (800014-1001)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-6)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 8" (084MLEA041)
- Bahco Chainsaws & Accessories