Shop All Hand Files and Rasps
Bahco
Bahco Cab Scraper, 5 x 2.5 x 0.020"
Mfr # 474-125-0.60
Zoro # G7643870
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 474-125-0.60
- Zoro # G7643870
- UPC # 7311518029050
- Country of Origin Sweden
- Category Hand Files and Rasps
Details
Item | Cab Scraper,5 x 2.5 x 0.020" |
Sub-Category | Bahco |
Description
Cab Scraper,5 x 2.5 x 0.020 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Metric Hand Tap Set (029514AS)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- DRILLCO 33MM-2.0, CARBON HEX RE- THRD DIES -3360E (336E330A)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- Bahco Cutting and Shaping Tools