Shop All Hand Saws
Bahco
Bahco Bowsaw Blade, 21", Green Ergo
Mfr # 23-21
Zoro # G7603471
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21"
- Sub-Category Bahco
- Material Hardened and tempered steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 21" |
Details
Item | Bowsaw Blade, 21", Green Wood |
Sub-Category | Bahco |
Material | Hardened and tempered steel |
Description
Bowsaw Blade,21 In.,Green Ergo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- BETA Hacksaw Frame Heavy Series (017270001)
- Bahco Hand Saws