Shop All Hand Saws
Bahco
Bahco Bow Saw Plastic Handle, 14"
Mfr # 333
Zoro # G7629706
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Sub-Category Bahco
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 14" |
Details
Item | Bow Saw, Plastic Handle, 14" |
Sub-Category | Bahco |
Material | Steel |
Description
Bow Saw Plastic Handle,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- 5S SUPPLIES Tool Box Foam 16.625 in x 22.25 in - 1/2 Thick Black (TBF-1622 -BLK)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- ROBERTS Roberts 10-46 Super Six 6 in. Jamb Saw (17076)
- Bahco Hand Saws