Shop All Hand Saws
Bahco
Bahco Bow Saw, Ergo, 24"
Mfr # 10-24-23
Zoro # G7606481
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Sub-Category Bahco
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24" |
Details
Item | Bow Saw, Ergo Handle, 24" |
Sub-Category | Bahco |
Material | Steel |
Description
Bow Saw,Ergo,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (HCFC2287)
- FLETCHER-TERRY GLASS CUT WHL STL 10PC (02-120)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- Bahco Hand Saws