Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter, Comfort Grips, 42"
Mfr # 4559-42
Zoro # G7641579
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange/Black
- Tool Length 41.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4559-42
- Zoro # G7641579
- UPC # 7314150024551
- Country of Origin China
- Category Bolt Cutters
Dimensions
Tool Length | 41.75" |
Details
Item | Bolt Cutter, Comfort Grips, 42 |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange/Black |
Description
Bolt Cutter,Comfort Grips,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 100Ft, 8ths/Metric (RF-18M-100)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5426N)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- MILWAUKEE TOOL Adaptable Bolt Cutter w/Powermove, 24 in. (48-22-4124)
- GREAT NECK 18-In Bolt Cutters (BC18)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 41 200 SBA)
- TEKTON 24 Inch Bolt Cutter (3410)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- Bahco Knives, Cutters & Snips