Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter, Comfort Grips, 36"
Mfr # 4559-36
Zoro # G7616485
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange/Black
- Tool Length 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4559-36
- Zoro # G7616485
- UPC # 7314150024544
- Country of Origin China
- Category Bolt Cutters
Dimensions
Tool Length | 35.5" |
Details
Item | Bolt Cutter, Comfort Grips, 36 |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange/Black |
Description
Bolt Cutter,Comfort Grips,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- JONARD TOOLS 16 Piece Advanced Security And Alarm Kit (TK-611)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- DEFENSEGUARD 8 in. Angled Mini Bolt Cutter (DE279448)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- GEDORE Bolt Cutter, 620mm (8178 620)
- Bahco Bolt Cutters