Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter, Comfort Grips, 30"
Mfr # 4559-30
Zoro # G7602178
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange/Black
- Tool Length 29.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4559-30
- Zoro # G7602178
- UPC # 7314150024537
- Country of Origin China
- Category Bolt Cutters
Dimensions
Tool Length | 29.5" |
Details
Item | Bolt Cutter, Comfort Grips, 30 |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange/Black |
Description
Bolt Cutter,Comfort Grips,30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum (22-516)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (3404-20)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- DEFENSEGUARD 8 in. Angled Mini Bolt Cutter (DE279448)
- URREA Bolt Cutter, 30" Forged (COP30)
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- GEDORE Bolt Cutter, 620mm (8178 620)
- GREAT NECK 14-In Bolt Cutters (BC14)
- Bahco Knives, Cutters & Snips