Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter, Comfort Grips, 24"
Mfr # 4559-24
Zoro # G7638036
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23 1/2 in
- Sub-Category Bahco
- Features Good Accessibility in Confined Spaces, High Cutting Power Even At the Start of the Cut
- Grip Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 4559-24
- Zoro # G7638036
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 23 1/2 in |
Details
Item | Bolt Cutter,Comfort Grips,24" |
Sub-Category | Bahco |
Features | Good Accessibility in Confined Spaces, High Cutting Power Even At the Start of the Cut |
Grip Material | Polypropylene |
Description
Bolt Cutter,Comfort Grips,24 In., Features Good Accessibility in Confined Spaces, High Cutting Power Even At the Start of the Cut, Grip Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD7/8)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914CF)
- PROSKIT Nibbler (900-215)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- CRESCENT H.K. PORTER 36-1/2" General Purpose, Center Cut Cutter (0390FC)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- Bahco Knives, Cutters & Snips