Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter Comfort Grips, 18
Mfr # 4559-18
Zoro # G7617456
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange/Black
- Tool Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4559-18
- Zoro # G7617456
- UPC # 7314150024513
- Country of Origin China
- Category Bolt Cutters
Dimensions
Tool Length | 17" |
Details
Item | Bolt Cutter, Comfort Grips, 18 |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange/Black |
Description
Bolt Cutter Comfort Grips,18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- SUPERIOR PARTS Aftermarket Piston Stop Fits Max CN55 (CN55A2-12) (SP CN37372)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- TEKTON 24 Inch Bolt Cutter (3410)
- BR TOOLS Bolt Cutter- 18 in. (BC18)
- Bahco Bolt Cutters