Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter, Comfort Grips, 12"
Mfr # 4559-12
Zoro # G7627685
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange/Black
- Tool Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4559-12
- Zoro # G7627685
- UPC # 7314150113132
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Tool Length | 13" |
Details
Item | Bolt Cutter, Comfort Grips, 12 |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange/Black |
Description
Bolt Cutter,Comfort Grips,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Tack Lifter (TL4C)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4" (HTN-B-1-1PK)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 JL)
- RIDGID Bolt Cutter, S42 (14238)
- Bahco Knives, Cutters & Snips