Shop All Bolt Cutters
Bahco
Bahco Bolt Cutter
Mfr # 2820VBC
Zoro # G7616379
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Jaw Material Steel
- Color Orange
- Tool Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2820VBC
- Zoro # G7616379
- UPC # 7314150121915
- Country of Origin Spain
- Category Bolt Cutters
Dimensions
Tool Length | 25" |
Details
Item | 1000V Bolt Cutter |
Sub-Category | Bahco |
Jaw Material | Steel |
Color | Orange |
Description
Bolt Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- GREENLEE Stud-Draw 1/4-28X3.72 (60115)
- POWERNAIL 50F Pneumatic 18-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (50FKIT)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- JET Rebar Cutter and Bend, 5/8" Capacity (RCB-25)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- GREAT NECK 8' Midget Cutter (BC8)
- Bahco Knives, Cutters & Snips