Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Bimetal 12" Hacksaw Blade, 18 TPI, PK2
Mfr # 3906-300-18-2P
Zoro # G7607595
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 3906-300-18-2P
- Zoro # G7607595
- UPC # 7311518233617
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Bimetal 12" Hacksaw Blade 18 TPI - 2 Pk |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Bimetal 12 In. Hacksaw Blade,18 TPI,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3119)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 (303-5P)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- Bahco Cutting and Shaping Tools