Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6"
Mfr # 9029 RT US
Zoro # G7627545
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 9029 RT US
- Zoro # G7627545
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-1/4" |
Sub-Category | Bahco |
Item | Adjustable Wrench,Thin Jaw,Wide Mouth,6" |
Description
Made of thermoplastic, the Bahco Adjustable Wrench has an ergonomic grip and is ideal for plumbers, electricians, and maintenance workers. The adjustable wrench has a jaw capacity of 1-1/4" and overall length of 6". It has an adjustable wrench grip style that makes it easy to hold. With its thin jaw and wide mouth, this adjustable wrench provides excellent manoeuvrability in tight spaces. Made with quality materials, the Bahco Adjustable Wrench is the tool you need to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Spare Clamp For 2.5 X 2.75 X 2" V-Block Set (3402-0115)
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 3 In. (59105)
- KNIPEX Spare Blades for 16 20 16 SB, 16 20 28 S (16 29 165)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Adj. Wrench, 8", 1-25/32" Cap., Black (BAH9031RUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- BAHCO Bahco Adj. Wrench, 10", 1-1/4" Cap., Chrome (BAH8072RCUS)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 6-1/2-Inch (D507-6)
- Bahco Adjustable Wrenches