Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Chrome, 4"
Mfr # 8069 RC US
Zoro # G7606308
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Chrome
- Material Steel
- Features Slim Head With Tapered Jaw, Anti-Corrosion Treated
- Adjustable Wrench Nominal Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8069 RC US
- Zoro # G7606308
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome |
Material | Steel |
Features | Slim Head With Tapered Jaw, Anti-Corrosion Treated |
Jaw Capacity | 1/2" |
Sub-Category | Bahco |
Item | Adjustable Wrench,Chrome,4" |
Description
Adjustable Wrench,Chrome,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black (BAH9073RPUS)
- BAHCO Bahco Adjustable Wrench, Black, 15" (8074 R US)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- THRIFCO PLUMBING 5255 Tub Drain Removal Tool (5140004)
- Bahco Adjustable Wrenches