Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Black, 4"
Mfr # BAH8069RUS
Zoro # G7624027
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Black Phosphate
- Material Steel
- Features Slim Head With Tapered Jaws, Anti-Corrosion Treated
- Adjustable Wrench Nominal Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BAH8069RUS
- Zoro # G7624027
- UPC # 7314150114634
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Black Phosphate |
Material | Steel |
Features | Slim Head With Tapered Jaws, Anti-Corrosion Treated |
Jaw Capacity | 1/2" |
Item | Adjustable Wrench,Black,4" |
Sub-Category | Bahco |
Description
Adjustable Wrench,Black,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Only (191A)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- HHIP M2.5 X 6 Screw (2100-0070)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- ALLIED 6, 8 & 10 in. Adjustable Wrench Set - 3 Piece (89076)
- Bahco Wrenches