Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Black, 15"
Mfr # 8074 R US
Zoro # G7635111
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Black Phosphate
- Material Steel
- Features Slim Head With Tapered Jaws, Anti-Corrosion Treated
- Adjustable Wrench Nominal Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8074 R US
- Zoro # G7635111
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Black Phosphate |
Material | Steel |
Features | Slim Head With Tapered Jaws, Anti-Corrosion Treated |
Jaw Capacity | 1-11/16" |
Item | Adjustable Wrench,Black,15" |
Sub-Category | Bahco |
Description
Adjustable Wrench,Black,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- HOUGEN 45MM X 50MM 12,000-Series Annular Cutter (12445)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Adj./Pipe Wrench, 6", 15/16" Cap., Black (BAH9070RPUS)
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome (BAH8071RCUS)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Black (BAH9070RUS)
- SURTEK Adjustable Wrench 8 ChromiumPlated (508)
- Bahco Adjustable Wrenches