Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, Black, 10"
Mfr # 8072 R US
Zoro # G7618725
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black Phosphate
- Material Steel
- Features Slim Head With Tapered Jaws, Anti-Corrosion Treated
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8072 R US
- Zoro # G7618725
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Phosphate |
Material | Steel |
Features | Slim Head With Tapered Jaws, Anti-Corrosion Treated |
Jaw Capacity | 1-1/8" |
Item | Adjustable Wrench,Black,10" |
Sub-Category | Bahco |
Description
Adjustable Wrench,Black,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- 3M Polishing Pad, Foam, 6" Size, Application: Refining Sand Scratches (30802)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SG)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- GENERAL TOOLS WRENCH ADJUSTABLE (GN190)
- Bahco Wrenches