Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, 15"
Mfr # 8074V
Zoro # G7643356
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8074V
- Zoro # G7643356
- UPC # 7314150121557
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 1-3/4" |
Standards | ISO 6787, ANSI |
Sub-Category | Bahco |
Item | Adjustable Wrench,15" |
Description
Adjustable Wrench,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 1/2 in Cut (412-2500)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03010014)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 8" (9071 RC US)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- Bahco Wrenches