Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, 12"
Mfr # 8073V
Zoro # G7639226
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8073V
- Zoro # G7639226
- UPC # 7314150121540
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 1-5/16" |
Standards | ISO 6787, ANSI |
Sub-Category | Bahco |
Item | Adjustable Wrench,12" |
Description
Adjustable Wrench,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531381)
- MILWAUKEE TOOL 2 in. T25 Torx Power Bit (ML48-32-4785)
- PROJECT PARTNERS Slip Joint Pliers, 6" (70818)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome (BAH8071RCUS)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- CRAFTSMAN Adjustable Wrench, 2 7/16" Jaw Capacity (CMMT81627)
- Bahco Wrenches