Shop All Adjustable Wrenches
Bahco
Bahco Adjustable Wrench, 10"
Mfr # 8072V
Zoro # G7640425
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8072V
- Zoro # G7640425
- UPC # 7314150121533
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 1-3/16" |
Standards | ISO 6787, ANSI |
Sub-Category | Bahco |
Item | Adjustable Wrench,10" |
Description
Adjustable Wrench,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 1/8-27 NPT (CCT1060-36)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- BAHCO Bahco Adj. Wrench, 10", 1-1/4" Cap., Chrome (BAH8072RCUS)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" (9033 R US)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- BAHCO Bahco Adjustable Wrench, Black, 10" (8072 R US)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- Bahco Wrenches