Shop All Adjustable Wrenches
Bahco
Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black
Mfr # BAH9072RPCUS
Zoro # G0906775
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Black Oxide
- Material Steel
- Features Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # BAH9072RPCUS
- Zoro # G0906775
- UPC # 7314150057764
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Oxide |
Material | Steel |
Features | Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1 1/4 in |
Nonsparking | No |
Standards | ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable/Pipe Wrench |
Sub-Category | Bahco |
Tether Style | Tether Ready |
Description
The BAHCO Bahco Adj./Pipe Wrench is a high-quality tool designed for the job. It features an ergonomic grip style, as well as a black oxide finish and steel construction. The 10" adjustable wrench has a 1 1/4" jaw capacity and a 10" overall length. Its tether capabilty makes it convenient to use in any work environment. You can also hang this wrench on your belt thanks to its hole at the end of the handle. The BAHCO Adjustable/Pipe Wrench is the perfect tool for any job you are working on around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- HHIP 1/2" Square Head Standard Lathe Chuck Wrench (3900-4869)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- MILWAUKEE TOOL Carry Strap For M18 FUEL Sectional Machine (48-08-0555)
- BAHCO Bahco Adj./Pipe Wrench, 6", 15/16" Cap., Black (BAH9070RPUS)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome (BAH8071RCUS)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- Bahco Adjustable Wrenches