Shop All Adjustable Wrenches
Bahco
Bahco Adj. Wrench, 12", 1-3/8" Cap., Black
Mfr # BAH9073RUS
Zoro # G0906739
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Black Oxide
- Material Alloy Steel
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BAH9073RUS
- Zoro # G0906739
- UPC # 7314155100120
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1 3/8 in |
Nonsparking | No |
Standards | ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Sub-Category | Bahco |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
When you need to get a grip on your project, this Bahco Adjustable Wrench is the tool for the job. It has an ergonomic handle and provides maximum comfort. The alloy steel wrench is 12" long and has a 1 3/8" jaw capacity. The adjustable wrench features a thermoplastic handle that makes it easy to use in tight spaces. Ideal for plumbers, electricians, and maintenance workers, this black oxide adjustable wrench also comes with a hang hole at the end of its handle. This Bahco Adjustable Wrench is ideal for getting into small spaces and giving you the power to complete your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- AMPG Adjustable Mill Stop (Z9019)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" (9033 R US)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- BAHCO Bahco Adjustable Wrench, Black, 15" (8074 R US)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 6 (8006)
- Bahco Wrenches