Shop All Adjustable Wrenches
Bahco
Bahco Adj. Wrench, 10", 1-1/4" Cap., Black
Mfr # BAH9072RUS
Zoro # G0906720
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Black Oxide
- Material Alloy Steel
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # BAH9072RUS
- Zoro # G0906720
- UPC # 7314155100113
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1 1/4 in |
Nonsparking | No |
Standards | ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Sub-Category | Bahco |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
With its thermoplastic handle, the BAHCO BAH9072RUS Adjustable Wrench is a tool that will give you the grip and control you need. The alloy steel wrench has a black oxide finish and can be used by plumbers, electricians, and maintenance workers. It features an adjustable wrench grip style that gives you optimal control while using it. You can adjust this wrench to 1 1/4" capacity with its jaw capacity. This 10" adjustable wrench has an overall length of 10 in., as well as a hang hole at the end of its handle for easy storage. With its comfortable grip and durable construction, the BAHCO Adjustable Wrench is one tool you'll want to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 3/8" (82566)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AC04)
- Bahco Adjustable Wrenches