Shop All Shears, Pruners & Loppers
Bahco
Bahco 30" Lopper
Mfr # P160-SL-75
Zoro # G402679450
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.7
- Outside Diameter 3.24
- Width 12.2
- Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # P160-SL-75
- Zoro # G402679450
- UPC # 7311518301187
- Country of Origin France
- Category Shears, Pruners & Loppers
Dimensions
Overall Height (In.) | 1.7 |
Outside Diameter | 3.24 |
Width | 12.2 |
Length | 33.5 |
Description
Whether you're a professional landscaper or homeowner, the 30" professional-grade BAHCO Lopper is just what you need. This versatile pruner increases your reach and cutting capacity. 1-1/4" cutting capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 24", 66", Goliath (56011)
- BRIGGS & STRATTON PISTON ASSEMBLY (595790)
- WECARE FITNESS Neoprene Coated 20 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-20LB-BK)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- BAHCO Bahco P160 30" Lopper Replacement Cutting Blade (R160A)
- BAHCO Replacement Bumpers For Bahco P51 Hedge Shear and P19-80 Lopper (R515VS)
- BAHCO Bahco 31" Heavy-Duty Lopper (P19-80-F)
- BAHCO Bahco Standard Bow Saw, 36", Plastic Handle (9-36-23-KP)
- BAHCO Bahco Professional Hedge Shears (P51-SL)
- BAHCO 24" Lopper (P116-SL-60)
- LANDSCAPERS SELECT Blade Bow Saw Hi Carbn St 30In (BW42-700B)
- Bahco Shears, Pruners & Loppers